Zoro Homepage

Bottom-Freezer Refrigerator, 10.3cu ft

  • Mfr # DBMF100B1SLDB

  • Zoro # G611670965


product price: $989.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Bottom-Freezer
Color
Silver
Number of Doors
2
Overall Depth
23 5/8 in
Overall Height
73 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMF100B1SLDB
Zoro #
G611670965
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23 5/8 in
Overall Height
73 3/4 in
Overall Width
23 3/4 in
Cord Length
5 1/4 ft
Manufacturer Warranty Length
7 yr
Freezer Interior Height
24 in
Refrigerator Interior Depth
17 3/4 in
Refrigerator Interior Width
20 1/4 in
Freezer Interior Depth
13 1/8 in
Refrigerator Interior Height
38 3/8 in
Freezer Interior Width
17 3/4 in

Details

Refrigerator Style
Bottom-Freezer
Color
Silver
Number of Doors
2
Voltage
115V
Standards
CSA Listed
Door Hinge
Swing
Control Type
Digital
Defrost
Automatic
Lock Type
No
Refrigerator Capacity
7.4 cu ft
Plug Type
3-Prong
Refrigerant Charge
49 g
Number of Shelves
3
Item
Bottom-Freezer Refrigerator
Features
(2) Freezer Drawers, Bright White LED Interior Lights, Environmentally Friendly R600a Refrigerant, Reversible Hinge Door for Right of Left Door Opening, Tempered Glass Cover, Vegetable Crisper
Door Style
Solid
Refrigerant Type
R-600a
Energy Star Compliant
Yes
Total Capacity
10.3 cu ft
Freezer Capacity
2.9 cu ft
Includes Ice Dispenser
No
Perfomance
Commercial/Residential
Includes Freezer
Yes
Current
1.5 A
Power Source
Electric
Minimum Refrigerator Temperature
32 Degrees F
Minimum Freezer Temperature
-11.2 Degrees F
Door Swing
Reversible
Weight
124 lb
Includes Ice Maker
No
Maximum Freezer Temperature
8.1 Degrees F
Maximum Refrigerator Temperature
50 Degrees F
Antimicrobial
No
Frequency
60 Hz
Includes Water Dispenser
No
Plumbing Required
No
Shelf Material
Glass

Description

Bottom-Freezer Refrigerator, Refrigerator Style Bottom-Freezer, Total Capacity 10.3 cu ft, Refrigerator Capacity 7.4 cu ft, Freezer Capacity 2.9 cu ft, Overall Height 73 3/4 in, Overall Width 23 3/4 in, Overall Depth 23 5/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Digital, Antimicrobial No, Cord Length 5 1/4 ft, Current 1.5 A, Door Hinge Swing, Door Style Solid

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.