Zoro Homepage

Built-in Beverage Center

  • Mfr # DBC057A1BSS

  • Zoro # G815513785


product price: $939.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Beverage Cooler
Color
Silver
Number of Doors
1
Overall Depth
25 3/8 in
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC057A1BSS
Zoro #
G815513785
UPC #
0067638000130
Country of Origin
China

Dimensions

Overall Depth
25 3/8 in
Overall Height
35 in
Refrigerator Interior Depth
17 5/8 in
Overall Width
23 3/4 in
Refrigerator Interior Height
27 3/4 in
Manufacturer Warranty Length
1 yr
Refrigerator Interior Width
20 7/8 in

Details

Refrigerator Style
Beverage Cooler
Color
Silver
Number of Doors
1
Energy Star Compliant
No
Perfomance
Residential
Door Swing
Reversible
Door Style
Glass
Item
Refrigerator
Refrigerant Type
R-600a
Refrigerator Capacity
5.7 cu ft
Minimum Refrigerator Temperature
37 Degrees F
Weight
125 lb
Plug Type
3-Prong
Door Hinge
Swing
Includes Freezer
No
Control Type
Digital
Shelf Material
Wire
Includes Ice Maker
No
Maximum Refrigerator Temperature
64 Degrees F
Total Capacity
5.7 cu ft
Defrost
Automatic
Number of Shelves
3
Power Source
Electric
Features
Temperature Memory

Description

Built-in Beverage Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.