Zoro Homepage

Built-in Dishwasher

  • Mfr # DDW18D1EB

  • Zoro # G005261861


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Undercounter
Color
Black
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDW18D1EB
Zoro #
G005261861
UPC #
067638025829
Country of Origin
Turkey

Dimensions

Overall Width
17 3/4 in
Overall Depth
22 1/2 in
Manufacturer Warranty Length
2 yr Labor, 2 yr Parts
Overall Height
35 in

Details

Item
Built-in Dishwasher
Installation Type
Undercounter
Color
Black
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
4
Sound Level
52 dB
Features
10 Place Setting Capacity with Silverware Basket, 18 in Wide Built-In Space Saving for Small Space Living, Delay Start, Four Convenient Wash Cycles, Four Temperature Settings, Low Water Consumption, Sanitize Function Kill 99.999% of Food Soil Bacteria
Wash Cycle Settings
4
Weight
88.2 lb
Current
12 A
Power Source
Electric
Energy Star Compliant
Yes

Description

Built-in Dishwasher, Installation Type Undercounter, Overall Height 35 in, Overall Width 17 3/4 in, Overall Depth 22 1/2 in, Sound Level 52 dB, Color Black, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 4, Current 12 A

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.