Zoro Homepage

Chest Freezer, 33 1/4" H, 44" W, 10 cu ft

  • Mfr # DCF100A5WDB

  • Zoro # G409440060


product price: $709.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
44 in
Overall Height
33 1/4 in
Freezer Capacity
10 cu ft
Includes
(4) Rollers, Freezer Lock and Key
Product Type
Chest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF100A5WDB
Zoro #
G409440060
UPC #
0067638030533
Country of Origin
China

Dimensions

Overall Width
44 in
Overall Height
33 1/4 in
Manufacturer Warranty Length
2 yr Parts and Labor
Overall Depth
25 3/8 in
Cord Length
5 1/8 in

Details

Item
Chest Freezer
Freezer Capacity
10 cu ft
Includes
(4) Rollers, Freezer Lock and Key
Product Type
Chest
Energy Star Compliant
Yes
Maximum Temperature
110 Degrees F
Number of Doors
1
Current
1.2 A
Minimum Temperature
0 Degrees F
Voltage
115V AC
Defrost
Manual
Number of Shelves
0
Refrigerant Type
R-600a
Door Hinge
Counter-Balanced
Color
White
Weight
85.2 lb
Control Type
Mechanical

Description

Chest Freezer, Product Type Chest, Freezer Capacity 10 cu ft, Color White, Overall Height 33 1/4 in, Overall Width 44 in, Overall Depth 25 3/8 in, Control Type Mechanical, Number of Doors 1, Energy Star Compliant Yes, Defrost Manual, Voltage 115V AC, Cord Length 5 1/8 in, Current 1.2 A, Door Hinge Counter-Balanced, Includes (4) Rollers, Freezer Lock and Key, Manufacturer Warranty Length 2 yr Parts and Labor, Maximum Temperature 110 Degrees F, Minimum Temperature 0 Degrees F, Number of Shelves 0

Restrictions

View the Energy Guide
WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.