Zoro Homepage

Chest Freezer

  • Mfr # DCF145A3WDB

  • Zoro # G915562454


product price: $996.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Manufacturer Warranty Length
5 yr
Maximum Temperature
110 Degrees F
Minimum Temperature
0 Degrees F
Plug Type
3 Prong
Freezer Capacity
14.5 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF145A3WDB
Zoro #
G915562454
UPC #
067638019293
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
Overall Depth
29 1/2 in
Overall Height
32 7/8 in
Overall Width
60 1/2 in

Details

Maximum Temperature
110 Degrees F
Minimum Temperature
0 Degrees F
Plug Type
3 Prong
Freezer Capacity
14.5 cu ft
Item
Chest Freezer
Refrigerant Type
R-600a
Defrost
Manual
Product Type
Chest
Weight
146.4 lb
Control Type
Thermostatic
Current
1.4 A
Perfomance
Residential
Number of Doors
1
Color
White
Energy Star Compliant
No

Description

Chest Freezer

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.