Zoro Homepage

Chest Freezer, White, 60.6 lb Weight

  • Mfr # DCF070A5WDB

  • Zoro # G610905198


product price: $456.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Freezer Capacity
7 cu ft
Overall Depth
21 7/8 in
Maximum Temperature
110 Degrees F
Overall Height
34 1/8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF070A5WDB
Zoro #
G610905198
UPC #
0067638000840
Country of Origin
China

Dimensions

Overall Depth
21 7/8 in
Overall Height
34 1/8 in
Overall Width
32 1/2 in
Manufacturer Warranty Length
2 yr Parts and Labor

Details

Freezer Capacity
7 cu ft
Maximum Temperature
110 Degrees F
Color
White
Door Swing
Top
Door Hinge
Counter-Balanced
Product Type
Chest
Plug Type
3 Prong
Control Type
Thermostatic
Door Style
Solid
Number of Doors
1
Energy Star Compliant
Yes
Weight
60.6 lb
Perfomance
Residential
Minimum Temperature
0 Degrees F
Item
Chest Freezer

Description

Chest Freezer, Product Type Chest, Freezer Capacity 7 cu ft, Color White, Overall Height 34 1/8 in, Overall Width 32 1/2 in, Overall Depth 21 7/8 in, Control Type Thermostatic, Number of Doors 1, Energy Star Compliant Yes, Door Hinge Counter-Balanced, Door Style Solid, Door Swing Top, Manufacturer Warranty Length 2 yr Parts and Labor, Maximum Temperature 110 Degrees F, Minimum Temperature 0 Degrees F, Perfomance Residential, Plug Type 3 Prong, Weight 60.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.