ChestFreezer, White, 5cuft, 33-1/4inH

  • Mfr # DCF050A5WDB
  • Zoro # G009440125
product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

Weight
55.8 lb
Minimum Temperature
0 Degrees F
Manufacturer Warranty Length
7 yr
Door Hinge
Counter-Balanced
Control Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF050A5WDB
Zoro #
G009440125
UPC #
0067638000949
Country of Origin
China

Dimensions

Manufacturer Warranty Length
7 yr
Overall Height
33 1/4 in
Overall Width
26 3/8 in
Cord Length
5 1/8 ft
Overall Depth
21 5/8 in

Details

Weight
55.8 lb
Minimum Temperature
0 Degrees F
Door Hinge
Counter-Balanced
Control Type
Mechanical
Color
White
Refrigerant Type
R-600a
Number of Doors
1
Defrost
Manual
Voltage
115V
Item
Chest Freezer
Current
1.4 A
Energy Star Compliant
Yes
Freezer Capacity
5 cu ft
Product Type
Chest
Maximum Temperature
110 Degrees F
Number of Shelves
0
Temperature - Maximum
110 Degrees F
Perfomance
Residential
Temperature - Minimum
0 Degrees F
Wire Color
White

Description

Chest Freezer, Product Type Chest, Freezer Capacity 5 cu ft, Color White, Overall Height 33 1/4 in, Overall Width 26 3/8 in, Overall Depth 21 5/8 in, Control Type Mechanical, Number of Doors 1, Energy Star Compliant Yes, Defrost Manual, Voltage 115V, Cord Length 5 1/8 ft, Current 1.4 A, Door Hinge Counter-Balanced, Manufacturer Warranty Length 7 yr, Maximum Temperature 110 Degrees F, Minimum Temperature 0 Degrees F, Number of Shelves 0, Perfomance Residential, Refrigerant Type R-600a

Restrictions

View the Energy Guide
WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.