Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCF055A2WDB
Zoro #
G3517936
UPC #
067638999854
Country of Origin
China
Dimensions
Overall Depth
22 1/4 in
Overall Height
33 1/4 in
Cord Length
5 ft
Overall Width
32 1/2 in
Manufacturer Warranty Length
5 yr Parts and Labor
Dimensions (H x W x D)
33 1/4 in x 32 1/2 in x 22 1/4 in
Description
Chest Freezer, Product Type Chest, Freezer Capacity 5.5 cu ft, Color White, Overall Height 33 1/4 in, Overall Width 32 1/2 in, Overall Depth 22 1/4 in, Control Type Mechanical, Number of Doors 1, Energy Star Compliant No, Defrost Manual, Voltage 120V AC, Cord Length 5 ft, Current 15 A, Door Hinge Flip, Door Style Solid, Door Swing Top
Documents & Resources
Restrictions
View the Energy Guide
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.