Zoro Homepage

Compact Fridge, 1.6 cu ft, Black, Mini

  • Mfr # DAR016A1BDB

  • Zoro # G709207288


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Number of Doors
1
Overall Depth
17 3/4 in
Overall Height
19 3/4 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR016A1BDB
Zoro #
G709207288
UPC #
067638008617
Country of Origin
China

Dimensions

Overall Depth
17 3/4 in
Overall Height
19 3/4 in
Overall Width
17 5/8 in
Refrigerator Interior Height
17 5/8 in
Refrigerator Interior Width
17 3/4 in
Manufacturer Warranty Length
2 yr Labor, 2 yr Parts
Refrigerator Interior Depth
19 3/4 in
Cord Length
5 ft

Details

Refrigerator Style
Mini
Color
Black
Number of Doors
1
Voltage
120V
Plug Type
3-Prong
Power Source
Electric
Number of Shelves
2
Control Type
Mechanical
Door Hinge
Swing
Perfomance
Commercial/Residential
Antimicrobial
No
Door Style
Solid
Item
Mini Fridge
Defrost
Automatic
Door Swing
Reversible
Refrigerator Capacity
1.6 cu ft
Includes Freezer
No
Shelf Material
Wire
Minimum Refrigerator Temperature
32 Degrees F
Maximum Refrigerator Temperature
50 Degrees F
Includes Water Dispenser
No
Refrigerant Type
R-600a
Current
13 A
Includes
Can Beverage Dispensing System
Weight
32 lb
Plumbing Required
No
Total Capacity
1.6 cu ft
Frequency
60 Hz
Includes Ice Dispenser
No
Includes Ice Maker
No
Energy Star Compliant
Yes
Refrigerant Charge
20 g
Standards
CSA Listed

Description

Mini Fridge, Refrigerator Style Mini, Total Capacity 1.6 cu ft, Refrigerator Capacity 1.6 cu ft, Freezer Capacity Not Applicable, Overall Height 19 3/4 in, Overall Width 17 5/8 in, Overall Depth 17 3/4 in, Color Black, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Mechanical, Antimicrobial No, Cord Length 5 ft, Current 13 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.