Zoro Homepage

Compact Fridge, 1.6 cu ft, Silver, Mini

  • Mfr # DAR016A1BSLDB

  • Zoro # G009207285


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Number of Doors
1
Overall Depth
17 3/4 in
Overall Height
19 3/4 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR016A1BSLDB
Zoro #
G009207285
UPC #
067638008624
Country of Origin
China

Dimensions

Overall Depth
17 3/4 in
Overall Height
19 3/4 in
Refrigerator Interior Height
19 3/4 in
Cord Length
5 ft
Overall Width
17 5/8 in
Manufacturer Warranty Length
2 yr Labor, 2 yr Parts
Refrigerator Interior Depth
17 3/4 in
Refrigerator Interior Width
17 5/8 in

Details

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Voltage
120V
Item
Mini Fridge
Frequency
60 Hz
Antimicrobial
No
Includes
Can Beverage Dispensing System
Door Style
Solid
Perfomance
Commercial/Residential
Plug Type
3-Prong
Maximum Refrigerator Temperature
50 Degrees F
Includes Ice Dispenser
No
Current
13 A
Door Swing
Reversible
Refrigerant Type
R-600a
Includes Water Dispenser
No
Refrigerant Charge
20 g
Minimum Refrigerator Temperature
32 Degrees F
Standards
CSA Listed
Total Capacity
1.6 cu ft
Energy Star Compliant
Yes
Shelf Material
Wire
Control Type
Mechanical
Power Source
Electric
Number of Shelves
2
Includes Ice Maker
No
Defrost
Automatic
Door Hinge
Swing
Weight
34 lb
Refrigerator Capacity
1.6 cu ft
Plumbing Required
No
Includes Freezer
No

Description

Mini Fridge, Refrigerator Style Mini, Total Capacity 1.6 cu ft, Refrigerator Capacity 1.6 cu ft, Freezer Capacity Not Applicable, Overall Height 19 3/4 in, Overall Width 17 5/8 in, Overall Depth 17 3/4 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Mechanical, Antimicrobial No, Cord Length 5 ft, Current 13 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.