Zoro Homepage

Compact Fridge 2-door

  • Mfr # DCR031B1WDD

  • Zoro # G015513523


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
White
Number of Doors
2
Overall Depth
20 1/4 in
Overall Height
33 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR031B1WDD
Zoro #
G015513523
UPC #
0067638999212
Country of Origin
China

Dimensions

Overall Depth
20 1/4 in
Overall Height
33 3/4 in
Manufacturer Warranty Length
18 mo
Refrigerator Interior Width
15 1/2 in
Refrigerator Interior Height
19 5/8 in
Overall Width
18 3/4 in
Refrigerator Interior Depth
11 in

Details

Refrigerator Style
Mini
Color
White
Number of Doors
2
Door Swing
Reversible
Refrigerator Capacity
3.1 cu ft
Total Capacity
3.9 cu ft
Energy Star Compliant
Yes
Weight
47 lb
Includes
Beverage Dispensing System, Vegetable Crisper
Freezer Capacity
0.9 cu ft
Defrost
Manual
Control Type
Mechanical
Shelf Material
Glass, Wire
Includes Ice Maker
No
Includes Freezer
Yes
Plug Type
3-Prong
Refrigerant Type
R-600a
Perfomance
Residential
Number of Shelves
3
Power Source
Electric
Item
Refrigerator
Door Hinge
Swing
Features
Tall Bottle Storage, Integrated Handle

Description

Compact Fridge 2-door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.