Zoro Homepage

Compact Fridge

  • Mfr # DAR026A2BSLDB

  • Zoro # G015513394


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Overall Depth
19 3/4 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR026A2BSLDB
Zoro #
G015513394
UPC #
0067638005142
Country of Origin
China

Dimensions

Overall Depth
19 3/4 in
Overall Height
27 in
Refrigerator Interior Depth
23 1/4 in
Manufacturer Warranty Length
1 yr
Overall Width
17 5/8 in
Refrigerator Interior Width
15 1/8 in
Refrigerator Interior Height
23 1/4 in

Details

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Total Capacity
2.6 cu ft
Features
Tall Bottle Storage, Rubber Grip Ergonomic Door Handle
Control Type
Mechanical
Door Hinge
Swing
Energy Star Compliant
Yes
Includes Ice Maker
No
Door Swing
Reversible
Refrigerant Type
R-600a
Plug Type
3-Prong
Shelf Material
Glass
Includes Freezer
No
Power Source
Electric
Refrigerator Capacity
2.6 cu ft
Door Style
Solid
Defrost
Automatic
Weight
45 lb
Item
Refrigerator
Number of Shelves
4
Perfomance
Residential
Includes
Beverage Dispensing System, White LED Light

Description

Compact Fridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.