Zoro Homepage

Compact Glass Door Fridge

  • Mfr # DAG016A2BDB

  • Zoro # G215513347


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Overall Depth
19 3/4 in
Overall Height
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAG016A2BDB
Zoro #
G215513347
UPC #
0067638031219
Country of Origin
China

Dimensions

Overall Depth
19 3/4 in
Overall Height
20 1/4 in
Refrigerator Interior Height
16 1/4 in
Overall Width
17 3/4 in
Refrigerator Interior Depth
14 7/8 in
Manufacturer Warranty Length
2 yr
Refrigerator Interior Width
15 3/8 in
Cord Length
5 1/4 ft

Details

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Features
LED Light with On/Off Switch
Perfomance
Commercial
Number of Shelves
2
Door Hinge
Swing
Standards
NSF 7
Lock Type
Key Lock
Plug Type
3-Prong
Door Style
Glass
Refrigerant Type
R-600a
Maximum Refrigerator Temperature
50 Degrees F
Includes Freezer
No
Includes Ice Maker
No
Power Source
Electric
Shelf Material
Wire
Minimum Refrigerator Temperature
32 Degrees F
Defrost
Automatic
Refrigerator Capacity
1.6 cu ft
Total Capacity
1.6 cu ft
Weight
43 lb
Control Type
Mechanical
Item
Refrigerator
Door Swing
Reversible
Energy Star Compliant
No

Description

Compact Glass Door Fridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.