Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Refrigerator, 2.3 cu ft 17-5/8"D

  • Mfr # DAR022A1SLDB

  • Zoro # G4443358


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAR022A1SLDB
Zoro #
G4443358
UPC #
067638005098
Country of Origin
China

Dimensions

Overall Depth
17 in
Overall Height
25 in
Cord Length
6 ft
Overall Width
18 3/4 in
Manufacturer Warranty Length
12 mo
Refrigerator Interior Height
20 7/8 in
Refrigerator Interior Width
15 3/4 in
Refrigerator Interior Depth
14 1/8 in

Details

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
115V AC
Refrigerator Capacity
2.2 cu ft
Hz
60 Hz
Refrigerant Type
R-600a
Door Hinge
Reversible
Number of Sections
1
Commercial / Residential
Both
Energy Star Compliant
Yes
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Standards
CSA, DOE, NRCan
Residential / Commercial
Both
Defrost
Automatic
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees C
Plug Type
5-15P
Door Style
Solid
Total Capacity
2.2 cu ft
Number of Shelves
1
Amps
0.8 A
Item
Refrigerator
Control Type
Mechanical
Includes
Mechanical Thermostat
Features
Adjustable Leveling Legs, Automatic Defrost, Integrated Handle, Reversible Door Hinge, Scratch-Resistant Top, Tall Bottle Storage
Maximum Refrigerator Temperature
50 Degrees F
Frequency
60 Hz
Current
0.8 A
Minimum Refrigerator Temperature
34 Degrees F
Shelf Material
Glass
Door Swing
Left, Right
Includes Freezer
No
Power Source
Electric
Weight
38 lb
Perfomance
Residential
Includes Ice Maker
No
Includes Water Dispenser
No

Description

Refrigerator, Refrigerator Style Mini, Total Capacity 2.2 cu ft, Refrigerator Capacity 2.2 cu ft, Freezer Capacity Not Applicable, Overall Height 25 in, Overall Width 18 3/4 in, Overall Depth 17 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 1, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Mechanical, Cord Length 6 ft, Current 0.8 A, Door Hinge Reversible, Door Style Solid, Door Swing Left, Right

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.