Zoro Homepage

Compact Upright Freezer, 4.3 Cu. Ft.

  • Mfr # DUFM043A2WDD

  • Zoro # G3551606


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Doors
1
Overall Depth
24 7/8 in
Overall Height
39 5/8 in
Type
Residential Upright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUFM043A2WDD
Zoro #
G3551606
UPC #
067638999892
Country of Origin
China

Dimensions

Overall Depth
24 7/8 in
Overall Height
39 5/8 in
Overall Width
24 in
Cord Length
5 ft
Manufacturer Warranty Length
2 yr Parts and Labor

Details

Color
White
Number of Doors
1
Type
Residential Upright
Voltage
120V AC
Refrigerant Type
R-600a
Defrost
Manual
Energy Star Compliant
Yes
Door Style
Solid
Includes
(2) Quick Freeze Shelves, (3) Door Shelves
Commercial / Residential
Residential
Freezer Item
Upright Freezer
Freezer Capacity
4.3 cu ft
Residential / Commercial
Residential
Control Type
Thermostatic
Agency Compliance
CSA, UL
Door Hinge
Swing
Amps
15 A
Temperature Range (C)
-25 Degrees to -12 Degrees C
Item
Upright Freezer
Temperature Range (F)
-13 Degrees to 10 Degrees F
Standards
CSA Approved, UL
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Weight
98.1 lb
Minimum Temperature
-13 Degrees F
Perfomance
Residential
Product Type
Upright
Current
15 A
Maximum Temperature
10 Degrees F
Door Swing
Reversible

Description

Upright Freezer, Product Type Upright, Freezer Capacity 4.3 cu ft, Color White, Overall Height 39 5/8 in, Overall Width 24 in, Overall Depth 24 7/8 in, Control Type Thermostatic, Number of Doors 1, Energy Star Compliant Yes, Defrost Manual, Voltage 120V AC, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Includes (2) Quick Freeze Shelves, (3) Door Shelves, Manufacturer Warranty Length 2 yr Parts and Labor, Maximum Temperature 10 Degrees F

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.