Zoro Homepage

CONVERTIBLE UPRIGHT FREEZER

  • Mfr # DUF140A1WDB

  • Zoro # G905175152


product price: $1,101.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Includes Ice Maker
No
Refrigerator Style
Convertible Freezer or Refrigerator
Defrost
Manual
Freezer Capacity
14 cu ft
Maximum Refrigerator Temperature
110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUF140A1WDB
Zoro #
G905175152
UPC #
067638014434
Country of Origin
China

Dimensions

Overall Height
61 7/8 in
Overall Width
28 in
Manufacturer Warranty Length
7 yr
Overall Depth
32 3/4 in

Details

Item
Convertible Upright Freezer or Refrigerator
Includes Ice Maker
No
Refrigerator Style
Convertible Freezer or Refrigerator
Defrost
Manual
Freezer Capacity
14 cu ft
Maximum Refrigerator Temperature
110 Degrees F
Control Type
Digital
Weight
161 lb
Maximum Freezer Temperature
110 Degrees F
Energy Star Compliant
Yes
Color
White
Minimum Refrigerator Temperature
0 Degrees F
Minimum Freezer Temperature
0 Degrees F

Description

CONVERTIBLE UPRIGHT FREEZER OR REFRIGERATOR

Restrictions

View the Energy Guide
WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.