Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countertop Microwave, 0.7 cu ft, Black

  • Mfr # DBMW0720ABD

  • Zoro # G208446621


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
700 W
Convection Cooking
No
Appliance Color
Black
Oven Capacity
0.7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBMW0720ABD
Zoro #
G208446621
UPC #
067638000314
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
5 yr Parts and Labor
Overall Width
17 1/2 in
Overall Depth
13 in
Overall Height
9 1/2 in
Interior Height
17 1/2 in
Interior Width
9 1/2 in
Interior Depth
13 in

Details

Microwave Style
Countertop
Cooking Wattage
700 W
Convection Cooking
No
Appliance Color
Black
Oven Capacity
0.7 cu ft
Voltage
120V
Microwave Turntable
Yes
Features
30-Sec Plus Cook Button, Auto Defrost, Child Safety Lock System, One Touch Buttons
1-Touch Settings
Yes
Power Levels
10
Standards
cETL, ETL
Item
Countertop Microwave
Weight
21 lb
Turntable Material
Glass
Energy Star Compliant
No
Plug Type
3 Prong

Description

Countertop Microwave, Microwave Style Countertop, Oven Capacity 0.7 cu ft, Overall Height 9 1/2 in, Overall Width 17 1/2 in, Overall Depth 13 in, Appliance Color Black, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 700 W, 1-Touch Settings Yes, Features 30-Sec Plus Cook Button, Auto Defrost, Child Safety Lock System, One Touch Buttons, Interior Depth 13 in, Interior Height 17 1/2 in, Interior Width 9 1/2 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.