Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countertop Microwave, 0.7 cu ft, SS

  • Mfr # DBMW0720ASD

  • Zoro # G808446670


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
700 W
Convection Cooking
No
Appliance Color
Stainless Steel
Oven Capacity
0.7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMW0720ASD
Zoro #
G808446670
UPC #
067638000338
Country of Origin
China

Dimensions

Overall Width
17 1/2 in
Overall Height
9 1/2 in
Manufacturer Warranty Length
5 yr Parts and Labor
Overall Depth
13 in
Interior Height
17 1/2 in
Interior Width
9 1/2 in
Interior Depth
13 in

Details

Microwave Style
Countertop
Cooking Wattage
700 W
Convection Cooking
No
Appliance Color
Stainless Steel
Oven Capacity
0.7 cu ft
Voltage
120V
1-Touch Settings
Yes
Item
Countertop Microwave
Microwave Turntable
Yes
Features
30-Sec Plus Cook Button, Auto Defrost, Child Safety Lock System, One Touch Buttons
Standards
cETL, ETL
Power Levels
10
Turntable Material
Glass
Weight
21 lb
Energy Star Compliant
No
Plug Type
3 Prong

Description

Countertop Microwave, Microwave Style Countertop, Oven Capacity 0.7 cu ft, Overall Height 9 1/2 in, Overall Width 17 1/2 in, Overall Depth 13 in, Appliance Color Stainless Steel, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 700 W, 1-Touch Settings Yes, Features 30-Sec Plus Cook Button, Auto Defrost, Child Safety Lock System, One Touch Buttons, Interior Depth 13 in, Interior Height 17 1/2 in, Interior Width 9 1/2 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.