Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countertop Microwave, 1.1 cu ft, SS

  • Mfr # DDMW1125BBS

  • Zoro # G809207287


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
900 W
Convection Cooking
No
Appliance Color
Stainless Steel
Oven Capacity
1.1 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDMW1125BBS
Zoro #
G809207287
UPC #
067638023184
Country of Origin
China

Dimensions

Interior Depth
14 in
Overall Depth
15 in
Interior Width
13 7/8 in
Overall Height
11 3/4 in
Manufacturer Warranty Length
2 yr Parts and Labor
Interior Height
10 in
Overall Width
20 3/8 in

Details

Microwave Style
Countertop
Cooking Wattage
900 W
Convection Cooking
No
Appliance Color
Stainless Steel
Oven Capacity
1.1 cu ft
Voltage
120V
Energy Star Compliant
No
Microwave Turntable
Yes
Power Levels
10
Weight
31 lb
Standards
cULus
Features
30-Sec Plus Cook Button, Auto Defrost, Child Safety Lock System, One Touch Buttons
Item
Countertop Microwave
1-Touch Settings
Yes
Turntable Material
Glass
Plug Type
3 Prong

Description

Countertop Microwave, Microwave Style Countertop, Oven Capacity 1.1 cu ft, Overall Height 11 3/4 in, Overall Width 20 3/8 in, Overall Depth 15 in, Appliance Color Stainless Steel, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 900 W, 1-Touch Settings Yes, Features 30-Sec Plus Cook Button, Auto Defrost, Child Safety Lock System, One Touch Buttons, Interior Depth 14 in, Interior Height 10 in, Interior Width 13 7/8 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.