Zoro Homepage

Countertop Microwave, 1.1 cu ft, White

  • Mfr # DBMW1121BWW

  • Zoro # G2735594


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
900 W
Convection Cooking
Yes
Appliance Color
White
Oven Capacity
1.1 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMW1121BWW
Zoro #
G2735594
UPC #
067638023160
Country of Origin
China

Dimensions

Overall Width
20 1/4 in
Overall Height
12 1/8 in
Interior Depth
14 1/2 in
Overall Depth
15 3/4 in
Manufacturer Warranty Length
2 yr Parts and Labor
Interior Width
13 7/8 in
Interior Height
9 1/8 in

Details

Microwave Style
Countertop
Cooking Wattage
900 W
Convection Cooking
Yes
Appliance Color
White
Oven Capacity
1.1 cu ft
Voltage
120V AC
Item
Countertop Microwave
1-Touch Settings
Yes
Features
6 Convenient Auto Cook Options, Add 30 Seconds, Auto Defrost, Child/Control Lock Out, Express Cook Buttons, Time Cook
Microwave Turntable
Yes
Power Levels
10
Weight
31 lb
Turntable Material
Glass
Energy Star Compliant
No

Description

Countertop Microwave, Microwave Style Countertop, Oven Capacity 1.1 cu ft, Overall Height 12 1/8 in, Overall Width 20 1/4 in, Overall Depth 15 3/4 in, Appliance Color White, Energy Star Compliant No, Convection Cooking Yes, Microwave Turntable Yes, Cooking Wattage 900 W, 1-Touch Settings Yes, Features 6 Convenient Auto Cook Options, Add 30 Seconds, Auto Defrost, Child/Control Lock Out, Express Cook Buttons, Time Cook, Interior Depth 14 1/2 in, Interior Height 9 1/8 in, Interior Width 13 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.