Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countertop Microwave, SS, 900 W

  • Mfr # DBMW0925BBS

  • Zoro # G2736538


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
900 W
Convection Cooking
Yes
Appliance Color
Stainless Steel
Oven Capacity
0.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBMW0925BBS
Zoro #
G2736538
UPC #
067638023153
Country of Origin
China

Dimensions

Overall Depth
14 7/8 in
Overall Height
11 5/8 in
Overall Width
19 1/8 in
Manufacturer Warranty Length
5 yr Parts and Labor

Details

Microwave Style
Countertop
Cooking Wattage
900 W
Convection Cooking
Yes
Appliance Color
Stainless Steel
Oven Capacity
0.9 cu ft
Voltage
120V
Power Levels
10
Features
Child/Control lock out option: lock the control panel by pressing STOP for 3 seconds., Express Cook buttons: 1 to 6 minutes
Microwave Turntable
Yes
Item
Microwave
Turntable Material
Glass
Energy Star Compliant
No
Weight
27 lb

Description

Microwave, Microwave Style Countertop, Oven Capacity 0.9 cu ft, Overall Height 11 5/8 in, Overall Width 19 1/8 in, Overall Depth 14 7/8 in, Appliance Color Stainless Steel, Energy Star Compliant No, Convection Cooking Yes, Microwave Turntable Yes, Cooking Wattage 900 W, Features Child/Control lock out option: lock the control panel by pressing STOP for 3 seconds., Express Cook buttons: 1 to 6 minutes, Manufacturer Warranty Length 5 yr Parts and Labor, Power Levels 10, Turntable Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.