Danby DUFM085A4BSLDD 8.5 cu. ft. Designer Upright Freezer; Stainless Steel

  • Mfr # DUFM085A4BSLDD

  • Zoro # G104110466


product price: $1,535.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Height (In.)
59.1 in
Features
Door Storage, Leveling Legs, Quick Freezing, Drip Tray; Scratch Resistant
Depth (In.)
25.7 in
Capacity
8.50 cu. ft.
Standards
Energy Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUFM085A4BSLDD
Zoro #
G104110466
UPC #
067638013888
Country of Origin
China

Dimensions

Height (In.)
59.1 in
Depth (In.)
25.7 in
Width (In.)
23.9 in

Details

Features
Door Storage, Leveling Legs, Quick Freezing, Drip Tray; Scratch Resistant
Capacity
8.50 cu. ft.
Standards
Energy Star
Color
Stainless Steel
Item
Freezer
Defrost Type
Manual Defrost
Door Type
Reversible

Description

This modern upright freezer by Danby is ideal for any type of household. The upright freezer design allows it to easily integrate into any setting and the generous 8.5 cubic feet of storage space is ideal for smaller families and couples. There's plenty of cooling area due to the four handy door shelves and three additional quick-freeze shelving units. The convenient manual-defrosting function makes it easy to maintain and stay ice-free and it also features an internal drip tray. The ultra-modern mechanical thermostat is a breeze to program and monitor while the scratch-resistant worktop is ideal for storing extra accessories and best of all it is Energy Star compliant.

Features
  • 8.5 cu. ft. capacity upright freezer
  • Freezer can perform in temperatures from 0F to 110F
  • Environmentally friendly R600a refrigerant
  • Manual defrost with drip tray
  • 3 quick freeze shelves
  • 4 door shelves for smaller, frequently used items
  • Mechanical thermostat is conveniently located for easy temperature control
  • Rounded door with integrated door handle provides a modern look
  • Scratch resistant worktop provides additional storage space
  • Reversible door hinge allows for right or left door opening
  • 2 adjustable legs for leveling and height flexibility
  • 5 foot power cord gives flexibility for installation
Specifications
  • Finish: Stainless Steel
  • Size: 8.5 cu. ft.
  • Number of Shelves: 3
  • Country of Origin: USA
  • Dimension: 59.06" H x 23.93" W x 25.68" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.