Shop DANBY
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
DCF145A3WDB 14.5 cu. ft. Designer Chest Freezer; White
- Mfr # DCF145A3WDB
- Zoro # G303933071
product price:Â
$
2,869.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCF145A3WDB
- Zoro #
- G303933071
- UPC #
- 67638019293
- Country of Origin
- China
Description
If you are in the market for a large 14.5 cubic foot capacity chest freezer, you will find this model to be one of the most popular around. It offers an enormous amount of storage room. This unit features an energy-efficient insulated lid and cabinet which are also scuff resistant. There is a pair of storage baskets for your favorite foods and the interior liner is designed for simple cleaning. The front-mount thermostat is a multi-position unit and a handy defrost drain is also provided.
Features- Large capacity 14.5 cu ft chest freezer suitable for families of four or more
- Manual defrost design with convenient front mount defrost drain
- Garage ready freezer can perform in temperatures from 0F to 110
- Front mount thermostat with power-on indicator light
- Energy efficient design maintains optimum freezing temperatures of 10F
- Two heavy duty wire baskets and wire compartment divider Mounted on rollers
- Energy efficient interior white LED light
- Durable aluminum interior with rounded corners for easy cleaning
- Mounted on rollers
- Color: White
- Size: 14.50 cu. ft.
- Country of Origin: USA
- Dimension: 32.69" H x 60.44" W x 29.69" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.