DDW631SDB 6 Place Setting Countertop Dishwasher
- Mfr # DDW631SDB
- Zoro # G904077440
Key Features
Specifications
Product Information
- MFR #
- DDW631SDB
- Zoro #
- G904077440
- UPC #
- 67638012355
- Country of Origin
- China
Dimensions
- Width
- 21.7 in
- Depth
- 19.7 in
- Height
- 17.2 in
Details
- Item
- Dishwasher
- Installation Type
- Countertop
- Color
- Black, Silver
- Voltage
- 120V AC
- Wash Cycle Settings
- Eco Wash, Rinse, Glasses, Soak, Heavy, Rapid, Normal
- Features
- Quiet Operation, Rinse Aid Dispenser, Detergent Dispenser, Delay Start, Timer
- Green Certification or Other Recognition
- Energy Star
- Sound Level
- 54 dB
- Material
- Stainless Steel
- Water Used
- 3.1 gal
- Control Type
- Electronic
- Place Settings Capacity
- 6
- Time Delay
- 8 hr
- Number of Programmes
- 8
Description
Washing has never been easier as it is with this stylish counter-top dishwasher. This unit utilizes just 3.1 gallons (11.7 liters) of water for a normal cycle. It comes with eight different settings which can easily be programmed and monitored via the electronic LED display. The wash cycles range from soak, glass, rinse, rapid, eco, normal, and Heavy. The dishwasher is designed for simple and quick installation as it can easily be hooked up to any tap in your kitchen. Keeping the appliance clean is a breeze due to its durable stainless-steel interior. There is an auto detergent and rinse agent dispenser for your convenience and this chic dishwashing unit is designed to fit under just about any type of kitchen cabinet.
Features- Compact space saving countertop dishwasher with a quick connect feature compatible with most kitchen faucets
- 6 place setting capacity with silverware basket
- Energy star compliant and low water consumption up to 3.1 gallons of water (11.7L) per wash to help save you money
- 8 wash cycles ranging from Heavy, Normal, Rinse, Rapid, Glass and Soak, Baby bottle, Eco
- Delay start option by 2,4,6 or 8 hours
- New and improved spray arm and filter gets dishes cleaner
- Durable stainless steel interior
- Now quieter 54db
- Electronic controls with LED display
- Display timer counts down to end of cycle
- Fits under most cabinets
- Silver with black LED display
- Weight: 66.89 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.