Zoro Homepage

Designer Compact Fridge

  • Mfr # DCR032A2BSLDD

  • Zoro # G315513391


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Overall Depth
18 1/2 in
Overall Height
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR032A2BSLDD
Zoro #
G315513391
UPC #
0067638999014
Country of Origin
China

Dimensions

Overall Depth
18 1/2 in
Overall Height
32 3/4 in
Overall Width
17 3/4 in
Manufacturer Warranty Length
18 mo

Details

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Perfomance
Residential
Shelf Material
Glass
Includes Ice Maker
No
Weight
47 lb
Door Swing
Reversible
Total Capacity
3.2 cu ft
Control Type
Mechanical
Door Style
Solid
Number of Shelves
2
Refrigerator Capacity
3.2 cu ft
Energy Star Compliant
Yes
Power Source
Electric
Defrost
Semi-Automatic
Includes Freezer
Yes
Plug Type
3-Prong
Refrigerant Type
R-600a
Door Hinge
Swing
Includes
Beverage Dispensing System
Features
Integrated Handle, Tall Bottle Storage
Item
Refrigerator

Description

Designer Compact Fridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.