Zoro Homepage

Designer Upright Freezer

  • Mfr # DUF167A5WDD

  • Zoro # G315562474


product price: $1,342.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Energy Star Compliant
No
Manufacturer Warranty Length
5 yr
Door Swing
Reversible
Refrigerant Type
R-600a
Maximum Temperature
110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUF167A5WDD
Zoro #
G315562474
UPC #
067638019873
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
Overall Width
30 in
Overall Height
67 7/8 in
Overall Depth
28 3/8 in

Details

Energy Star Compliant
No
Door Swing
Reversible
Refrigerant Type
R-600a
Maximum Temperature
110 Degrees F
Weight
173.7 lb
Perfomance
Residential
Number of Doors
1
Color
White
Defrost
Automatic
Plug Type
3 Prong
Current
3.5 A
Item
Upright Freezer
Door Hinge
Swing
Freezer Capacity
16.7 cu ft
Product Type
Upright
Minimum Temperature
0 Degrees F
Control Type
Digital

Description

Designer Upright Freezer

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.