Zoro Homepage

Dishwasher

  • Mfr # DDW18D1ESS

  • Zoro # G205261869


product price: $579.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Installation Type
Undercounter
Color
Silver
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDW18D1ESS
Zoro #
G205261869
UPC #
067638025843
Country of Origin
Turkey

Dimensions

Overall Depth
22 1/2 in
Overall Width
17 3/4 in
Overall Height
35 in
Manufacturer Warranty Length
5 yr Labor, 5 yr Parts

Details

Item
Dishwasher
Installation Type
Undercounter
Color
Silver
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
4
Features
10 Place Setting Capacity with Silverware Basket, 18 in Wide Built-In Space Saving for Small Space Living, 4 Convenient Wash Cycles, 4 Temperature Settings Sanitize Function Kill 99.999% of Food Soil Bacteria, Delay Start, Electronic Controls with Digital Display, Low Water Consumption
Sound Level
51 dB
Wash Cycle Settings
4
Power Source
Electric
Weight
88.2 lb
Energy Star Compliant
Yes
Current
12 A

Description

Dishwasher, Installation Type Undercounter, Overall Height 35 in, Overall Width 17 3/4 in, Overall Depth 22 1/2 in, Sound Level 51 dB, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 4, Current 12 A

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.