Zoro Homepage

Electric Range, Silver, 34 A

  • Mfr # DRCA240BSS

  • Zoro # G214886961


product price: $1,149.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Power Source
Electric
Voltage
240V AC
Color
Silver
Lower Oven Capacity
2.5 cu ft
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRCA240BSS
Zoro #
G214886961
UPC #
067638000215
Country of Origin
China

Dimensions

Overall Depth
25 3/8 in
Overall Height
36 in
Overall Width
23 3/8 in
Oven Interior Width
18 1/4 in
Manufacturer Warranty Length
2 yr
Oven Interior Depth
18 in
Oven Interior Height
14 3/4 in

Details

Item
Electric Range
Power Source
Electric
Voltage
240V AC
Color
Silver
Lower Oven Capacity
2.5 cu ft
ADA Compliant
Yes
Number of Burners
4
Cooking Surface Material
Ceramic Glass
Features
Air Fry Basket and Handle, (2) Oven Racks with 3 Adjustable Positions and Safety Stops
Standards
ANSI/NFPA 70, CSA Standard C22.1
Self Cleaning
No
Current
34 A
Weight
111 lb

Description

TruAirFry Slide-in Electric Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.