Zoro Homepage

Electric Range, Silver, 40 A

  • Mfr # DER203BSS

  • Zoro # G714886973


product price: $929.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Power Source
Electric
Voltage
125/250V
Color
Silver
Lower Oven Capacity
2.3 cu ft
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER203BSS
Zoro #
G714886973
UPC #
067638015264
Country of Origin
Mexico

Dimensions

Overall Width
19 3/4 in
Overall Height
41 3/4 in
Overall Depth
26 in
Manufacturer Warranty Length
1 yr

Details

Item
Electric Range
Power Source
Electric
Voltage
125/250V
Color
Silver
Lower Oven Capacity
2.3 cu ft
ADA Compliant
Yes
Self Cleaning
No
Cooking Surface Material
Pyrolytic Enameled Porcelain
Standards
UL 858
Number of Burners
4
Features
Angular Control Panel and Front Knobs, Corner Piece Protection Feet, Curved Handle, (2) Oven Racks with 4 Adjustable Positions, Oven Temperature Range of 250 Degrees F - 500 Degrees F
Current
40 A
Weight
107 lb

Description

Electric Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.