Zoro Homepage

Electric Range, White, 40 A

  • Mfr # DER202W

  • Zoro # G714886904


product price: $759.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Voltage
125/250V
Power Source
Electric
Color
White
Lower Oven Capacity
2.3 cu ft
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER202W
Zoro #
G714886904
UPC #
067638015233
Country of Origin
Mexico

Dimensions

Overall Depth
26 in
Overall Height
41 3/4 in
Overall Width
19 3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Electric Range
Voltage
125/250V
Power Source
Electric
Color
White
Lower Oven Capacity
2.3 cu ft
ADA Compliant
Yes
Cooking Surface Material
Pyrolytic Enameled Porcelain
Features
Angular Control Panel and Front Knobs, Corner Piece Protection Feet, Curved Handle, (2) Oven Racks with 4 Adjustable Positions, Oven Temperature Range of 250 Degrees F - 500 Degrees F
Self Cleaning
No
Number of Burners
4
Standards
UL 858
Current
40 A
Weight
95 lb

Description

Electric Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.