Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free Electric Coil Range

  • Mfr # DER203B

  • Zoro # G005261847


product price: $979.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Power Source
Electric
Color
Black
ADA Compliant
Yes
Self Cleaning
No
Overall Depth
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DER203B
Zoro #
G005261847
UPC #
067638015240
Country of Origin
Mexico

Dimensions

Overall Depth
23 3/4 in
Overall Height
41 3/4 in
Overall Width
20 in
Manufacturer Warranty Length
5 yr Labor, 5 yr Parts

Details

Item
Free Electric Coil Range
Power Source
Electric
Color
Black
ADA Compliant
Yes
Self Cleaning
No
Number of Burners
4

Description

Free Electric Coil Range, Power Source Electric, Color Black, Overall Height 41 3/4 in, Overall Width 20 in, Overall Depth 23 3/4 in, Number of Burners 4, ADA Compliant Yes, Self Cleaning No, Manufacturer Warranty Length 5 yr Labor, 5 yr Parts

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.