Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Standing Wine Cooler

  • Mfr # DWC036A1BSSDB-6

  • Zoro # G615513763


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Beverage Cooler
Color
Silver
Number of Doors
1
Overall Depth
19 3/4 in
Overall Height
33 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWC036A1BSSDB-6
Zoro #
G615513763
UPC #
0067638020022
Country of Origin
China

Dimensions

Overall Depth
19 3/4 in
Overall Height
33 1/4 in
Refrigerator Interior Width
15 3/8 in
Refrigerator Interior Height
29 1/4 in
Refrigerator Interior Depth
14 7/8 in
Overall Width
17 1/2 in
Manufacturer Warranty Length
1 yr

Details

Refrigerator Style
Beverage Cooler
Color
Silver
Number of Doors
1
Voltage
115V
Plug Type
3-Prong
Refrigerator Capacity
3.3 cu ft
Minimum Refrigerator Temperature
43 Degrees F
Energy Star Compliant
No
Includes Ice Maker
No
Door Style
Glass
Includes Freezer
No
Control Type
Adjustable Dial
Features
Recessed Handle
Item
Refrigerator
Defrost
Automatic
Total Capacity
3.3 cu ft
Door Hinge
Swing
Power Source
Electric
Refrigerant Type
R-600a
Current
1.5 A
Weight
59 lb
Maximum Refrigerator Temperature
57 Degrees F
Number of Shelves
7
Shelf Material
Wire
Perfomance
Residential
Door Swing
Reversible

Description

Free-Standing Wine Cooler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.