Zoro Homepage

Free-Standing Wine Cooler

  • Mfr # DWC040A3BSSDD

  • Zoro # G815513716


product price: $829.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Beverage Cooler
Color
Silver
Number of Doors
1
Overall Depth
25 in
Overall Height
33 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC040A3BSSDD
Zoro #
G815513716
UPC #
0067638998499
Country of Origin
China

Dimensions

Overall Depth
25 in
Overall Height
33 1/4 in
Refrigerator Interior Height
29 1/8 in
Manufacturer Warranty Length
18 mo
Refrigerator Interior Depth
17 1/4 in
Refrigerator Interior Width
16 5/8 in
Overall Width
19 3/8 in

Details

Refrigerator Style
Beverage Cooler
Color
Silver
Number of Doors
1
Voltage
115V
Power Source
Electric
Refrigerant Type
R-600a
Control Type
Digital
Weight
94 lb
Shelf Material
Wire
Maximum Refrigerator Temperature
64 Degrees F
Perfomance
Residential
Number of Shelves
6
Defrost
Automatic
Refrigerator Capacity
4 cu ft
Features
Reversible Door Hinge for Left or Right Hand Opening, (2) Independently Controlled Temperature Zones
Includes Freezer
No
Door Swing
Reversible
Includes Ice Maker
No
Door Style
Glass
Current
0.9 A
Total Capacity
4 cu ft
Energy Star Compliant
No
Plug Type
3-Prong
Item
Refrigerator
Door Hinge
Swing
Minimum Refrigerator Temperature
41 Degrees F

Description

Free-Standing Wine Cooler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.