Zoro Homepage

Grille, 15-1/4 in H, Aluminum

  • Mfr # Z01116-A

  • Zoro # G416555740


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand
Danby
Width
11 3/8 in
Compatible Manufacturer Model Number
DPSL120B1W
Length
41 7/8 in
For Use With
Packaged Terminal Air Conditioner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z01116-A
Zoro #
G416555740
UPC #
067638032162
Country of Origin
China

Dimensions

Width
11 3/8 in
Length
41 7/8 in
Height
15 1/4 in

Details

Compatible Brand
Danby
Compatible Manufacturer Model Number
DPSL120B1W
Item
Architectural Grille
For Use With
Packaged Terminal Air Conditioner
Material
Aluminum

Description

Architectural Grille, For Use With Packaged Terminal Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.