Zoro Homepage

Hepa Replacement Filter for DAP143BAW-UV

  • Mfr # DAP143UV-F

  • Zoro # G703927366


product price: $39.75
/ea

Key Features

For Use With
Replacement filter for DAP143BAW-UV and DAP143BAB-UV
Application
Replacement filter for Danby Air Purifiers, DAP143BAW-UV & DAP143BAB-UV.
Width (In.)
20
Features
HEPA Filter, 720 hour lifespan
Length (In.)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAP143UV-F
Zoro #
G703927366
UPC #
067638027120
Country of Origin
China

Dimensions

Width (In.)
20
Length (In.)
10
Height (In.)
24

Details

For Use With
Replacement filter for DAP143BAW-UV and DAP143BAB-UV
Item
Hepa Replacement Filter for DAP143BAW-UV
Application
Replacement filter for Danby Air Purifiers, DAP143BAW-UV & DAP143BAB-UV.
Features
HEPA Filter, 720 hour lifespan
Color
White
Material
thin layers of Fiber-Glass
Weight
2

Description

Hepa Replacement Filter for DAP143BAW-UV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.