Zoro Homepage

Medical Refrigerator, White, 1.6 CF

  • Mfr # DH032A1W

  • Zoro # G7219459


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Doors
1
Overall Depth
19 3/8 in
Overall Height
34 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH032A1W
Zoro #
G7219459
UPC #
067638019422
Country of Origin
China

Dimensions

Overall Depth
19 3/8 in
Overall Height
34 1/2 in
Cord Length
5 3/4 ft
Overall Width
17 3/4 in

Description

Medical Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 3.2 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 20 Degrees to 80 Degrees , Overall Depth 19 3/8 in, Overall Height 34 1/2 in, Overall Width 17 3/4 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Freezer Temperature Range (F) 36� to 46�F, Amps 13 A, Hz 60 H

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.