Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave under the cabinet

  • Mfr # DDMW007501G1

  • Zoro # G405261836


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Under the Cabinet
Cooking Wattage
700 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDMW007501G1
Zoro #
G405261836
UPC #
067638028950
Country of Origin
China

Dimensions

Overall Width
17 7/8 in
Overall Depth
12 3/8 in
Overall Height
10 3/8 in
Manufacturer Warranty Length
2 yr Parts and Labor

Details

Microwave Style
Under the Cabinet
Cooking Wattage
700 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.7 cu ft
Power Levels
10
Features
Fits Under Cabinets, Button Lock So Children Cannot Turn on Unit with One Touch Features, Fits on Countertop
Item
Under-the-Cabinet Microwave
1-Touch Settings
Yes
Microwave Turntable
Yes
Weight
28 lb
Energy Star Compliant
No

Description

Under-the-Cabinet Microwave, Microwave Style Under the Cabinet, Oven Capacity 0.7 cu ft, Overall Height 10 3/8 in, Overall Width 17 7/8 in, Overall Depth 12 3/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 700 W, 1-Touch Settings Yes, Features Fits Under Cabinets, Button Lock So Children Cannot Turn on Unit with One Touch Features, Fits on Countertop, Manufacturer Warranty Length 2 yr Parts and Labor, Power Levels 10

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.