Zoro Homepage

Mini Refrigerator, 4.4 cu ft, Silver

  • Mfr # DCR044B1SLM

  • Zoro # G815866829


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 1/8 in
Features
Smooth Back Design
Refrigerant Charge
1.02 oz
Door Style
Solid
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR044B1SLM
Zoro #
G815866829
UPC #
067638019828
Country of Origin
China

Dimensions

Overall Height
33 1/8 in
Overall Depth
22 in
Overall Width
19 1/4 in
Cord Length
6 ft
Refrigerator Interior Width
16 1/4 in
Manufacturer Warranty Length
1 yr
Refrigerator Interior Height
28 5/8 in
Refrigerator Interior Depth
17 1/2 in

Details

Features
Smooth Back Design
Refrigerant Charge
1.02 oz
Door Style
Solid
Color
Silver
Number of Shelves
2
Freezer Capacity
0.5 cu ft
Energy Star Compliant
Yes
Defrost
Manual
Number of Doors
1
Total Capacity
4.4 cu ft
Plug Type
3-Prong
Door Hinge
Reversible
Refrigerator Style
Mini
Standards
CSA Listed
Voltage
115
Refrigerant Type
R-600a
Control Type
Thermostatic
Refrigerator Capacity
4.4 cu ft
Item
Mini Refrigerator
Perfomance
Residential
Weight
50 lb
Includes Freezer
Yes
Door Swing
Reversible
Power Source
Electric
Shelf Material
Glass
Includes Water Dispenser
No
Frequency
60 Hz
Includes Ice Dispenser
No
Maximum Freezer Temperature
50 Degrees F
Includes Ice Maker
No
Antimicrobial
No
Current
0.5 A
Plumbing Required
No
Minimum Refrigerator Temperature
32 Degrees F

Description

Mini Refrigerator, Refrigerator Style Mini, Total Capacity 4.4 cu ft, Refrigerator Capacity 4.4 cu ft, Freezer Capacity 0.5 cu ft, Overall Height 33 1/8 in, Overall Width 19 1/4 in, Overall Depth 22 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer Yes, Control Type Thermostatic, Antimicrobial No, Cord Length 6 ft, Current 0.5 A, Door Hinge Reversible, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.