Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pharmaceutical Refrigerator

  • Mfr # DH016A1W-T

  • Zoro # G611086537


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 3/4 in
Overall Height
21 1/2 in
Overall Depth
19 1/4 in
Voltage
115V
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH016A1W-T
Zoro #
G611086537
UPC #
067638028035
Country of Origin
China

Dimensions

Overall Width
17 3/4 in
Overall Height
21 1/2 in
Overall Depth
19 1/4 in
Cord Length
5 7/8 ft

Details

Item
Pharmacy Refrigerator
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Hospital Grade Power Cord
Total Capacity
1.6 cu ft
Number of Doors
1
Refrigerator Capacity
1.6 cu ft
Control Type
Digital Thermostat
Number of Shelves
3
Application
General Purpose, Medical Cold Storage, Pharmacy
Refrigerator Temperature - Maximum
8 Degrees C
Temperature Display
Yes
Sound Level
45 dB
Condenser Type
Evaporative
Alarm Indicator Type
Audio
Product Type
Lab Refrigerator
Interior Lighting Type
LED
Alarm Type
Temperature
Shelving Type
Wire
Refrigerant Type
R-600a
Includes Alarm
Yes
Includes Probe Port
Yes
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Standards
NIST-Traceable Certified, UL 471
Temperature Accuracy Tolerance
+/-0.25 Degrees C
Weight
40.68 lb
Defrost Method
Cycle
Refrigerator Temperature - Minimum
2 Degrees C
Number of Interior Lights
9

Description

Pharmacy Refrigerator, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 19 1/4 in, Overall Height 21 1/2 in, Overall Width 17 3/4 in, Voltage 115V, Color White, Door Type Swing Solid, Number of Doors 1, Number of Shelves 3

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.