Zoro Homepage

Pharmaceutical Refrigerator

  • Mfr # DH032A1W-T

  • Zoro # G011086564


product price: $1,481.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 3/4 in
Overall Height
34 1/2 in
Overall Depth
19 3/8 in
Voltage
115V
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH032A1W-T
Zoro #
G011086564
UPC #
067638028059
Country of Origin
China

Dimensions

Overall Width
17 3/4 in
Overall Height
34 1/2 in
Overall Depth
19 3/8 in
Cord Length
5 7/8 ft

Details

Item
Pharmacy Refrigerator
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Hospital Grade Power Cord
Total Capacity
3.2 cu ft
Number of Doors
1
Refrigerator Capacity
3.2 cu ft
Control Type
Digital Thermostat
Number of Shelves
4
Application
General Purpose, Medical Cold Storage, Pharmacy
Defrost Method
Cycle
Alarm Indicator Type
Audio
Includes Probe Port
Yes
Product Type
Lab Refrigerator
Refrigerator/Freezer Type
Refrigerator
Door Lock Type
Keyed Lock
Interior Lighting Type
LED
Sound Level
42 dB
Refrigerant Type
R-600a
Number of Interior Lights
9
Weight
51.39 lb
Temperature Display
Yes
Includes Alarm
Yes
Refrigerator Temperature - Maximum
8 Degrees C
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Type
Temperature
Condenser Type
Evaporative
Temperature Accuracy Tolerance
+/-0.25 Degrees C
Shelving Type
Wire
Standards
NIST-Traceable Certified, UL 471

Description

Pharmacy Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 19 3/8 in, Overall Height 34 1/2 in, Overall Width 17 3/4 in, Voltage 115V, Color White, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.