Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Dishwasher

  • Mfr # DDW1805EWP

  • Zoro # G905293153


product price: $730.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Installation Type
Portable
Color
Stainless Steel
Voltage
115V AC
ADA Compliant
Yes
Number of Wash Cycles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDW1805EWP
Zoro #
G905293153
UPC #
067638019552
Country of Origin
China

Dimensions

Overall Height
35 5/8 in
Overall Depth
23 5/8 in
Manufacturer Warranty Length
2 yr Labor, 2 yr Parts
Overall Width
17 3/4 in

Details

Item
Portable Dishwasher
Installation Type
Portable
Color
Stainless Steel
Voltage
115V AC
ADA Compliant
Yes
Number of Wash Cycles
4
Wash Cycle Settings
4
Energy Star Compliant
Yes
Weight
114.6 lb
Power Source
Electric

Description

Portable Dishwasher, Installation Type Portable, Overall Height 35 5/8 in, Overall Width 17 3/4 in, Overall Depth 23 5/8 in, Color Stainless Steel, Energy Star Compliant Yes, ADA Compliant Yes, Voltage 115V AC, Number of Wash Cycles 4, Manufacturer Warranty Length 2 yr Labor, 2 yr Parts, Power Source Electric, Wash Cycle Settings 4, Weight 114.6 lb

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.