Zoro Homepage

PortableAirConditioner, 400sqft, White

  • Mfr # DPA080B1WDB-6

  • Zoro # G315892724


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
17 1/8 in
Watts
1,250 W
Height
28 3/8 in
Depth
14 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA080B1WDB-6
Zoro #
G315892724
UPC #
067638026246
Country of Origin
China

Dimensions

Width
17 1/8 in
Height
28 3/8 in
Depth
14 3/16 in
Power Cord Length
4 15/16 ft

Description

Portable Air Conditioner with Remote

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.