Zoro Homepage

Danby Apartment Size Refrigerator, 17 Cu.Ft. Capacity, Black Stainless Steel

  • Mfr # DAR170A3BSLDD

  • Zoro # G108569475


product price: $3,115.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR170A3BSLDD
Zoro #
G108569475
UPC #
67638019880
Country of Origin
China

Description

Discover the styling and simplicity of danby designer's 17 cubic feet 480 l stainless look all-fridge, perfect for a large family in an apartment, townhouse, or house. Reduce your electricity bill and save on energy with this energy star rated model. Cut down on clutter with four adjustable shelves, integrated door shelving, and tall bottle storage offering maximum storage versatility. Easily find your eggs, vegetables, or fruit with the bright led interior lighting system. Extend the shelf life of your produce by storing it in the two crisper drawers. The door ajar alarm prevents spoiling of foods in the event the door has not closed correctly. Premium rollers allow for the fridge to be moved effortlessly into place. Lastly, this stylish appliance features a single door with an integrated handle and a clever, reversible hinge that allows you to set it for right or left-handed opening. features: large capacity 17 cu. Ft. 480 l all fridge provides ample storage for all your family's needs energy star complaint, energy-efficient to help you save money without sacrificing performance our convenient frost-free design requires minimal maintenance a precise digital thermostat with a blue led display can be set between 36f 50f 2c 10c energy-efficient, bright led light illuminates the interior full-width adjustable glass shelves and door bins can be customized to meet your needs ample bottle storage on the door is easily accessible 2 see-thru crispers with humidity control keep fruits and veggies fresh door ajar alarm prevents spoiling of foods in the event the door has not closed correctly. Audible alarm sounds after 3 minutes reversible door for left or right-hand opening can be customized to your space premium rollers allow for the fridge to be moved effortlessly into place 18-month warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.