Zoro Homepage

Danby Apartment Sized Refrigerator/Freezer Combo Unit, 10.1 Cu.Ft. Capacity, Silver

  • Mfr # DFF101B1BSLDB

  • Zoro # G008445220


product price: $1,389.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFF101B1BSLDB
Zoro #
G008445220
UPC #
67638019637
Country of Origin
China

Description

Discover the styling and simplicity of danby's 10.1 cubic feet 286 l apartment-sized refrigerator, perfect for small space living in a condo, apartment, or townhouse!! the mid-size fridge is smudge-free and modern stainless-steel look, handle-free opening, and reversible door with left and right-hand swings. Cut down on clutter with two and a half adjustable glass shelves, five integrated door shelves, and two crisper drawers, offering maximum storage versatility. All your favourite frozen items can be stored with one shelf and two-door shelves, keeping your freezer accessible and organized. The state-of-the-art frost-free operating system is designed for improved food preservation and effortless maintenance, while the bright interior led light illuminates the interior. This model can serve as your main fridge or as a second option to increase storage capacity. features: apartment size 10.1 cu. Ft. 286 l fridge with freezer capacity: perfect for apartments, offices, and small space living frost-free operation: enjoy maintenance-free use. This unit automatically defrosts to prevent ice build-up ample storage: 2.5 adjustable glass shelves with 5 door shelves, including tall bottle storage seamless fit: reversible door for left and right swing. Handle-free opening with hidden hinge clean look: clear vegetable crisper and interior led lighting intelligent design: modern, smudge-free, all black controlled airflow: specially designed interior provides the ultimate cool airflow without loss of space or storage capacity. Better airflow means longer shelf life for all your groceries 12-month warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.