Zoro Homepage

Danby Beverage Center, 1 Glass Door, 2.6 Cu.Ft Capacity

  • Mfr # DBC026A1BSSDB

  • Zoro # G008424959


product price: $623.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC026A1BSSDB
Zoro #
G008424959
UPC #
67638004619
Country of Origin
China

Description

Hosting a get-together is an ideal way to connect with your family and friends especially with this fashionable beverage centre to help fulfil your entertainment needs. This chic unit is second to none when it comes to keeping your drinks as cool and refreshing as can be. The appliance offers a generous 2.6 cubic feet 123 litres of cooling and storage space and can hold up to 95 355 ml beverage cans on three adjustable black-wire shelves. Your drinks are kept cool and beautifully illuminated by an interior blue led-lighting system which is designed to produce light not heat. The manual thermostat allows you to easily program and maintain the internal temperature anywhere between 43f and 57f 6c and 14c. This is a reversible model which enables you to adjust the door swing for either left or right-handed opening. This beverage centre also features a towel bar door handle and comes with an 12-month warranty on parts and labor with convenient carry-in service. features: 2.6 cu. Ft. Beverage centre stores up to 95 soda cans 12 oz /355 ml temperature ranges 43f 57f 6c 15c superior fan forced cooling maintains a consistent internal temperature throughout the cabinet easy access mechanical thermostat blue led interior lighting showcases the contents customize for your space with reversible door hinge for left or right hand opening tempered glass door with stainless steel trim customized storage with 3 adjustable shelves 12-month warranty on parts and labor with carry-in service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.