Zoro Homepage

Danby Beverage Center, 1 Glass Door, 3.1 Cu.Ft Capacity

  • Mfr # DBC117A2BSSDD-6

  • Zoro # G008424966


product price: $889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC117A2BSSDD-6
Zoro #
G008424966
UPC #
67638020046
Country of Origin
China

Description

Danby designer dbc117a2bssdd-6 freestanding beverage fridge is a 3.1 cu ft. Mini fridge, designed to store beer, pop and a variety of other drinks. This unit is a convenient yet modern option for anyone looking to enhance their hosting space. Whether you're updating your wet-bar or adding extra drink storage to your basement, this danby beverage cooler offers compact versatility with its adjustable wired shelves and blue led lights. The smooth back design allows for flush installation near a wall, and the reversible door hinge allows you to adjust for either left or right-handed door opening. Additionally, this unit features an easy to use mechanical thermostat, with a temperature range of 2 to 10 c 35.6f 50f. With its sharp clean lines, this mini bar fridge is designed to blend with any decor style seamlessly. features: 3.1 cu. Ft. Beverage center stores up to 117 beverage cans 12 oz /355 ml temperature range of 35.5f 50f 2c 10c compact design : 3.1 cubic foot mini bar fridge , tempered glass door with stainless steel frame beverage centre basics : 3 adjustable shelves, bright blue led lighting and convenient door lock ideal temperature range : this unit's mechanical thermostat can be set as low as 2 up to 10c 35.6f 50f. Perfectly versatile to meet your beer , pop or other drink storing needs optimal cool airflow : this beverage fridge is engineered with fan forced cooling, maintaining a consistent internal temperature for even cooling throughout perfect fit : with its reversible door, sleek handle free look and smooth back design, this unit can be placed anywhere , seamlessly. Perfect for wet bars, den's , living rooms, dining rooms , game rooms and basements 18-month warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.