Zoro Homepage

Danby Beverage Center, 1 Glass Door, 4.3 Cu.Ft Capacity

  • Mfr # DBC434A1BSSDD

  • Zoro # G108424958


product price: $1,725.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC434A1BSSDD
Zoro #
G108424958
UPC #
67638906487
Country of Origin
China

Description

Whether you find yourself entertaining guests or needing more convenient refrigeration for your family, this supreme beverage center delivers style and practicality. This beverage center is perfect for kitchen organization and hosting in small spaces such as an apartment, condo, or cottage!! save fridge space for food or leftovers with this spacious unit offering 4.1 cubic feet 116 l of cooling and storage space. Cool up to 124 355 ml beverage cans or 88 cans and 9 bottles of your favourite wines on three attractive black-wire shelves. Your drinks are showcased under white led illuminated lights. Designed with an adjustable electronic thermostat, this wine and beer chiller can be set anywhere between 36f 64.4f 2c 18c. The captivating tempered dotted-glass door is framed in striking stainless steel and designed to keep harmful ultraviolet rays at bay. This small refrigerator also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening based on preference. features: 4.3 cu. Ft. Beverage center stores up to 124 beverage cans 12 oz/355 ml or 88 beverage cans and 9 bottles of wine temperature range of 36f 64f 2c 18c superior fan forced cooling maintains a consistent internal temperature throughout the cabinet know the temperature immediately with our digital thermostat and through the door display white led interior lighting showcases the contents customize for your space with reversible door hinge for left-or right-hand opening contemporary stainless steel door frame, with matching door handle and shelf trim thermostat reverts to the last temperature setting after a power outage and includes temperature and door ajar alarms 12-month warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.