Zoro Homepage

Danby Beverage Center, 1 Glass Door, 4.5 Cu.Ft Capacity

  • Mfr # DBC045L1SS

  • Zoro # G608424960


product price: $929.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC045L1SS
Zoro #
G608424960
UPC #
67638024501
Country of Origin
China

Description

Whether you find yourself entertaining guests or needing more convenient refrigeration for your family, this supreme beverage center delivers style and practicality. This beverage center is perfect for kitchen organization and hosting in small spaces such as an apartment, condo, or cottage!! save fridge space for food or leftovers with this spacious unit offering 4.5 cubic feet 128 l of cooling and storage space. Cool up to 115 355 ml beverage cans and up to 12 bottles of wine on three adjustable shelves that accommodate different-sized beverages. Designed with an adjustable electronic thermostat, this wine and beer chiller can be set anywhere between 34f 50f 1c -10c. This small refrigerator also features a clever, reversible door hinge that enables you to adjust it for left or right-handed opening and features a lock to secure the contents. With its bright white interior led light and sleek design, this model seamlessly blends with any dcor style. features: 4.5 cu. Ft. Beverage center stores up to 115 beverage cans 12 oz /355 ml and up to 12 bottles of wine temperature range of 34f 50f 1c 10c clean streamlined design with stainless steel door, matching shelf trim and discreet pocket handle customize the contents with three adjustable sturdy glass shelves to store different size beverages. The wave storage allows for bottles to be cradled and stacked on the bottom easy access digital thermostat includes through the door display to monitor the temperature customize for your space with reversible door hinge for left-or right-hand opening door lock to secure the contents bright white interior led light 12-month warranty on parts and labor with carry-in service

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.