Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danby Compact Refrigerator, 3.1 Cu.Ft. Capacity, White

  • Mfr # DCR031B1WDD

  • Zoro # G108477916


product price: $487.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR031B1WDD
Zoro #
G108477916
UPC #
67638999212
Country of Origin
China

Description

Having a separate fridge and freezer refrigerators is a great thing!! you get that convenient combination and much more with this splendid dual-door compact refrigerator by danby designer. This model offers 3.1 cubic feet 88 l of cooling and freezing capacity and is energy star compliant to help keep electricity costs as low as possible. The popular appliance is perfect for apartments, rec-rooms, bars, cottages, and offices. It has a high-tech mechanical thermostat to ensure your foods are always stored at the correct temperature and has a handy manual defrosting system. In addition, it comes with an intelligent reversible-door feature that allows you to adjust it for either left or right-handed opening and an integrated door handle. Inside the appliance, you'll find a bright interior light and a see-through vegetable crisper with a glass cover and plenty of space for tall bottles. This fridge/freezer is a breeze to keep clean due to the crisp white finish. features: 3.1 cu. Ft. 88 l total capacity refrigerator 0.87 cu. Ft. 25 l independent freezer section energy star compliant environmentally friendly r600a refrigerant manual defrost 1 full-width tempered glass shelf for maximum storage versatility 1 full-width adjustable wire freezer shelf integrated door shelving with tall bottle storage canstor beverage dispensing system vegetable crisper and cover mechanical thermostat interior light integrated handle reversible door hinge smooth back design 18 months parts and labor coverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.