Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danby Compact Refrigerator, 4.7 Cu.Ft. Capacity, Black

  • Mfr # DCR047A1BBSL

  • Zoro # G008581263


product price: $927.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR047A1BBSL
Zoro #
G008581263
UPC #
67638009874
Country of Origin
China

Description

Having a separate fridge and freezer is certainly a handy component for an appliance. With danby's black stainless steel dual-door compact refrigerator, you get that convenient combination and so much more. This mini fridge offers 4.7 cubic feet 133 l of cooling and freezing capacity. This model is energy star compliant component to help keep electricity costs as low as possible. This popular appliance is great for apartments, rec-rooms, bars, cottages, and offices. The mechanical thermostat ensures your food is always stored at the correct temperature, and the freezer incorporates a manual defrosting system. In addition, it includes a reversible-door feature to adjust for either left or right-handed opening. Inside the appliance, you'll find a bright interior light and a see-through vegetable crisper with a glass cover, integrated door shelving for tall bottles, two full-width glass refrigerator shelves, and one wire shelf in the freezer. features: 4.7 cu. Ft. 133l capacity compact refrigerator eye-catching black stainless steel look separate freezer section 1.5 cu ft. energy star compliant one wire shelf in freezer two full-width glass fridge shelves vegetable crisper with glass cover integrated door shelving with tall bottle storage interior light mechanical thermostat manual defrost reversible door hinge 12 months parts and labor coverage with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.